Skip Content
Discontinued with Replacement
THOMPSON BIB PANT NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THOMPSON BIB PANT NAVY 2XL

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76512-590-2XL
  • Mfr. Model # 76512-590-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs
Suggested Replacement Product
WEYBURN BIB PANT NAVY 2XL

Price: NA

Technical Specs

  • Colour Navy
  • Material Beaver Nylon
  • Closure Type 2 Way Zip, Snaps
  • Fabric Weight 260 g/m²
  • Lining Material Thermal Pile
  • Inseam 29" - 31"
  • Fits Waist Size 44" - 46"
  • Gender Unisex
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list