THMBL ZINC GALVANIZED 3/8 IN PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THMBL ZINC GALVANIZED 3/8 IN PK25

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VKL3
  • Mfr. Model # 2VKL3
  • UNSPSC # 31162805
  • CATALOGUE PAGE # 1909
  • Shipping Weight 1.05 lbs

Product Details

Wire rope thimble, 25 per package. Galvanized. For cable size 3/8 inches.

Technical Specs

  • For Use With Cables 2TAF5, 2TAF6, 2TAF7, 2VJJ9, 2VJK1, 2VJK2, 2VJP3, 2VJP4, 2VJP5, 2VJY7, 2VJY8, 2VJY9
  • Finish Galvanized
  • Material Steel
  • Wire Rope Dia. 3/8"
  • Item Wire Rope Thimble

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list