THMBL SS 3/64 IN PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THMBL SS 3/64 IN PK25

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VKL7
  • Mfr. Model # 2VKL7
  • UNSPSC # 31162805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wire rope thimble, 25 per package. Stainless steel. For cable size 3/64 inches.

Technical Specs

  • Finish Natural
  • Material 304 Stainless Steel
  • Item Wire Rope Thimble
  • For Use With Cables 2VJP6, 2VJP7, 2VJP8
  • Wire Rope Dia. 3/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list