Skip Content
THINNER IND F/BRUSH APPL 18L/5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THINNER IND F/BRUSH APPL 18L/5GAL

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM633-300
  • Mfr. Model # 633-300
  • UNSPSC # 31211604
  • CATALOGUE PAGE # 1538
  • Shipping Weight 36.75 lbs

Product Details

Thinner for industrial enamel oil-based primers. For brush application only.

Technical Specs

  • Item Thinner (for Brush Application)
  • Size 5 gal.
  • Base Type Solvent
  • VOC Content 884 g/L
  • Application Method Brush, Roll Or Spray
  • Sub-Category Mineral Spirits and Thinners

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list