Discontinued with Replacement
THINNER GENERAL PURP GL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THINNER GENERAL PURP GL

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM333402
  • Mfr. Model # 333402
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 1538
  • Shipping Weight 7.45 lbs
Suggested Replacement Product
THINNER SPRAY APPLICATION 1USG

Your Price: NA

Product Details

High solids modified alkyd designed for interior and exterior surfaces. A low VOC version of the original rust preventative coating, formulated to protect metal surfaces from rust and corrosion.

Technical Specs

  • Application VOC Compliant Thinner for Alkyds and Epoxies
  • Features Standard Paint Thinner, Not Compatible with Epoxy Based Products, VOC Compliant
  • Item Paint Thinner
  • Base Type Solvent
  • Size 1 gal.
  • Contains Acetone
  • VOC Content Less Than50 g/L
  • Application Method Brush, Roll, Spray
  • Sub-Category Mineral Spirits and Thinners

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list