Skip Content
THINNER GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THINNER GA

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPT1021USG
  • Mfr. Model # T1021USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Clear
  • For Use With General Industrial Products
  • Item Thinner
  • Size 1 US gal.
  • Base Type Solvent
  • VOC Content 2.1 lbs./gal.
  • Exposure Air Dry
  • Application Method Compressed Air Spray Application

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list