THIN LIND GRAIN COWHDE SPLIT BACK-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THIN LIND GRAIN COWHDE SPLIT BACK-M

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT92757M
  • Mfr. Model # 92757M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 841
  • Shipping Weight 0.56 lbs

Product Details

Fabulous fabricator 3M(TM) Thinsulate(TM) welding gloves. 3M(TM) Thinsulate(TM) C100 lining, full-grain cowhide leather palm & index finger, split cowhide back, gunn cut design with wing thumb, pulse protector reinforcement, gauntlet style cuff.

Technical Specs

  • Item Gloves
  • Lining Material 3M Thinsulate(TM) C100
  • Thumb Style Wing
  • Stitching Material Nylon
  • Leather Palm Type Full Grain Cowhide
  • Cuff Gauntlet
  • Cuff Material Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list