Skip Content
THIMBLE STANDARD WIRE ROPE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THIMBLE STANDARD WIRE ROPE 3/4IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2905-0048
  • Mfr. Model # 2905-0048
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 1909
  • Shipping Weight 48.0 lbs

Product Details

Standard galvanized wire rope thimble, 3/4 inch.

Technical Specs

  • Item Wire Rope
  • For Use With Cable
  • Length 3.72"
  • Standards MANUFACTURED TO U.S FED. SPEC. FF-T-276B, TYPE II
  • Working Load Limit 48 lbs.
  • Material Galvanized
  • Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list