Skip Content
THIMBLE HEAVY DUTY WIRE ROPE 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THIMBLE HEAVY DUTY WIRE ROPE 5/8IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2906-0040
  • Mfr. Model # 2906-0040
  • UNSPSC # 31162805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Includes Cable Hardware
  • Item Heavy Wire Rope Thimble 5/8"
  • Standards Manufactured to U.S. Fed. Spec. FF-T-276B, Type III
  • Finish Hot Dip Galvanized
  • For Use With Protection of Rope Eyes
  • Wire Rope Dia. 5/8"
  • Material Cold Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list