THIMBLE AN STAINLESS STEEL 5/16INC1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THIMBLE AN STAINLESS STEEL 5/16INC1

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2960-0020
  • Mfr. Model # 2960-0020
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 1909
  • Shipping Weight 0.04 lbs

Product Details

Stainless steel thimble, 5/16 inch wire rope.

Technical Specs

  • Item Stainless AN - Thimbles 5/16"
  • For Use With Small Diameter Galvanized or Stainless Cables
  • Includes Cable Hardware
  • Wire Rope Dia. 5/16"
  • Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list