Skip Content
THICKNESS GAGE,COATING,FERROUS,0-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THICKNESS GAGE,COATING,FERROUS,0-40

DEFELSKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GE21
  • Mfr. Model # 2GE21
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accuracy +/-0.1 Mils + 3%
  • Base Material Ferrous Metals
  • Item Coating Thickness Gage
  • Includes Plastic Shims, Hard Shell Storage Case, AAA Battery, Instructions. Certificate of Calibration Traceable to NIST
  • Type Electronic
  • Measuring Range 0 to 40
  • Calibration Certificate yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list