THERMSTAT PROGRAMMABLE 7DAY 3FAN SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMSTAT PROGRAMMABLE 7DAY 3FAN SP

PECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PECTA180-001
  • Mfr. Model # TA180-001
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1459
  • Shipping Weight 0.9 lbs

Product Details

Auto change over 7 day 4 event programmable thermostat. Stand-alone digital control that supplies line or low voltage relay control of heat, cool and outside air. Features 3 fan speeds (auto-hi-med-low-off), wire lead connection, occupancy sensor input, temperature range 10 - 32 Degrees C.

Technical Specs

  • Application Fan Coil, 2 Pipe or 4 Pipe, Auto Heat/Cool, 3-Speed Fan, 7 Day Programmable
  • Colour White
  • Depth (In.) 1-1/2
  • Height (In.) 4-1/2
  • Full Load Amps @ 120VAC 5.8
  • Includes Mounting Hardware, Installation Instructions, Owners Manual, Batteries
  • Item Fan Coil Thermostat
  • Number of Stages 1
  • Locked Rotor Amps @ 120V 34.8
  • Locked Rotor Amps @ 240V 17.4
  • Number of Switches 6
  • Differential (Deg. F) 1
  • Enclosure Type Rigid Vinyl
  • Full Load Amps @ 240VAC 2.9
  • Temp. Settings per Day 2 or 4
  • Display 2.4 sq. in. LCD Backlit Blue
  • Mounting Position Horizontal
  • Input Voltage 24 VAC or 110 - 277 VAC
  • Sensor Type Thermistor
  • Special Information Programmable 7 Day, 4 Events Per Day, Programmable Fan
  • Switch Action On-Off
  • Fan Switching On-Hi-Med-Low
  • System Switching Off-Heat-Cool-Auto-Setback
  • Uses Fan Coil, 2 Pipe or 4 Pipe
  • Voltage 24 VAC or 110 - 277 VAC
  • Agency Compliance CE, UL, cUL, ASHRAE90.1-9, Energy Star
  • Rated For Pilot Duty 125 VA
  • Thermostat Number of Pipes 4
  • Thermostat Control Range 50 Degrees - 90 Degrees F
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Item Fan Coil Thermostat
  • Thermostat Switch Type 6 Relays
  • Thermostat Number of Speeds 3
  • Fan Coil Thermostat Type Heating/Cooling

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list