Skip Content
THERMOSTATIC RADIATOR VALVE,SIZE 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTATIC RADIATOR VALVE,SIZE 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10L951
  • Mfr. Model # 10L951
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 1831
  • Shipping Weight 1.0 lbs

Product Details

Thermostatic Radiator Valve, Body Style Horizontal Angle, Pipe Size 1/2 In., BtuH Capacity 127,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 4.6, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service,

Technical Specs

  • BtuH Capacity 127,000
  • Coefficient of Volume 4.6
  • Features Parts are Replaceable While Valve Remains in Service, In-line and Under Pressure
  • Item Thermostatic Radiator Valve
  • Material Brass H58-3
  • Pipe Size 1/2"
  • Tailpiece Threaded
  • Body Style Horizontal Angle
  • Max. Pressure 142 PSI
  • Standards ASHRAE 102

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list