close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
THERMOSTATIC RADIATOR VALVE,SIZE 3/
- Item # GGE10L952
- Mfr. Model # 10L952
- UNSPSC # 40101801
- CATALOGUE PAGE # 1831
- Shipping Weight 1.25 lbs
Product Details
Thermostatic Radiator Valve, Body Style Horizontal Angle, Pipe Size 3/4 In., BtuH Capacity 162,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 5.8, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service,
Technical Specs
- BtuH Capacity 162,000
- Coefficient of Volume 5.8
- Features Parts are Replaceable While Valve Remains in Service, In-line and Under Pressure
- Item Thermostatic Radiator Valve
- Material Brass H58-3
- Body Style Horizontal Angle
- Pipe Size 3/4"
- Standards ASHRAE 102
- Tailpiece Threaded
- Max. Pressure 142 PSI
Compliance and Restrictions
-
None