THERMOSTATIC RADIATOR VALVE,SIZE 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTATIC RADIATOR VALVE,SIZE 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10L945
  • Mfr. Model # 10L945
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 1831
  • Shipping Weight 0.8 lbs

Product Details

Thermostatic Radiator Valve, Body Style Straight, Pipe Size 1/2 In., BtuH Capacity 127,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 4.6, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service, In-line

Technical Specs

  • BtuH Capacity 127,000
  • Coefficient of Volume 4.6
  • Item Thermostatic Radiator Valve
  • Features Parts are Replaceable While Valve Remains in Service, In-line and Under Pressure
  • Material Brass H58-3
  • Pipe Size 1/2"
  • Body Style Straight
  • Standards ASHRAE 102
  • Tailpiece Threaded
  • Max. Pressure 142 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list