Skip Content
THERMOSTATIC ELEMENT, 25 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTATIC ELEMENT, 25 PSI

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMN9
  • Mfr. Model # 2CMN9
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Includes Thermostatic Element
  • Item Repair Parts
  • For Use With Steam Trap
  • Type Thermostatic Steam Trap Element
  • For Use With Mfr. Model Number Mfr. No. 17-C-A-2-25, 17C-S-2-25, 17C-V-2-25, 17C-A-3-25, 17C-S-3-25, 17C-A-4-25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list