THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PU49
  • Mfr. Model # 4PU49
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour White
  • Full Load Amps @ 120VAC 15A
  • Depth 1-1/2"
  • Height 4-3/4"
  • Full Load Amps @ 240VAC 10A
  • Item Line Volt Mechanical Tstat
  • Width 2-3/4"
  • Differential 2 Degrees F - 4 Degrees F
  • Number of Switches 1
  • Inductive Amps @ 240V 4.5A
  • Inductive Amps @ 120V 4.5A
  • Switch Action Open on Rise
  • Sensor Type Bi-Metal
  • Standards UL and CSA
  • Inductive Amps @ 208V -
  • Contact Rating Resistive @ 120V 22 A
  • Contact Rating Resistive @ 277V 22A
  • Contact Rating Resistive @ 240V 22A
  • Temp. Sensitivity +/-2 Degrees F
  • Thermostat Switch Type SPST
  • Thermostat Heating/Cooling Heating
  • Thermostat Control Range 50 Degrees - 90 Degrees F
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Voltage 120 - 277VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list