THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GD96
  • Mfr. Model # 3GD96
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Line Voltage Thermostat
  • For Use With Fryers and other Food Service Equipment and Replacement Units
  • Number of Switches 1
  • Overall Length 3-1/4
  • Sensor Type -
  • Thread NPT 3/8-18
  • Agency Compliance UL, CSA
  • Switch Type SPST
  • Switch Action Open on Rise

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list