Skip Content
THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT

QMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UH14
  • Mfr. Model # 3UH14
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1467
  • Shipping Weight 0.75 lbs

Product Details

Thermostat for heavy-duty slope. Top baseboard heater, 2 pole, built-in.

Technical Specs

  • Finish Natural Gray
  • Amps AC 24/24/24
  • For Use With Slope Top Baseboard Heaters
  • Includes Installation Instructions
  • Item Thermostat, Unit Mount
  • Number of Poles 2
  • Temp. Range 60 Degrees - 120 Degrees F
  • Standards UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list