Skip Content
THERMOSTAT WIRELESS NON-PROGRAMMABL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT WIRELESS NON-PROGRAMMABL

PECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PECTW205
  • Mfr. Model # TW205
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1458
  • Shipping Weight 0.82 lbs

Product Details

Fan coil, stages heat 1, stages cool 1, terminal designations C, R, system switching off-heat-cool-auto-setback, fan switching on-lo-med-hi-auto, key pad lockout, programmable fan, automatic changeover, power method hardwire/battery, horizontal mounting, color white, control range (C) 10-32, for use with PECRW205

Technical Specs

  • For Use With PECRW205
  • Terminal Designations C, R
  • Power Method Hardwire/Battery
  • Battery Backup Yes
  • Colour White
  • Depth 1-7/32"
  • Height 4-19/32"
  • Item Wireless Thermostat
  • Batteries Included Yes
  • Display Type LCD Backlit
  • Dual Transformer Compatible No
  • Includes Installation and Operators Manuals, Batteries
  • Width 6"
  • Footnotes 1, 2, 3, 6, 8
  • Key Pad Lockout Yes
  • Mounting Type Horizontal
  • Programmable Fan Yes
  • Remote Sensing Capability Yes
  • Stages Cool 1
  • Stages Heat 1
  • System Switching Auto-Heat-Cool-Aux-Setback
  • Fan Switching Auto-On-Hi-Med-Low
  • Voltage 24 VAC
  • Standards UL, cUL, CSA
  • Control Range 50 Degrees F - 90 Degrees F
  • Low Battery Indicator Yes
  • Humidification Control No
  • Filter Indicator No
  • Dehumidification Control No
  • Automatic Changeover Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Display Size 2.4 sq .in.
  • Temperature Limiting Yes
  • WiFi Capability No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list