THERMOSTAT WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT WALL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU89
  • Mfr. Model # 2YU89
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1464
  • Shipping Weight 0.72 lbs

Product Details

Bi Metal Wall Mount Thermostat, For Use With 3UF31 to 3UF36,3LA85,3LA86, Temp Range 45-75 F, Voltage 120/240/277, input Voltage 120/240/277, 60 Hz, 1 Phase, Contact Form DPST, includes Mounting Hardware

Technical Specs

  • Amps AC 22
  • For Use With GGE2YU35, GGE2YU36, GGE2YU37, GGE2YU38, GGE2YU39, GGE2YU40, GGE2YU41, GGE2YU42, and GGE2YU43
  • Includes Mounting Hardware
  • Material Bimetal
  • Phase 1
  • Item Thermostat
  • Temp. Range 45 Degrees F - 75 Degrees F
  • Hz 60
  • Switch Type DPST
  • Mounting Type Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list