Skip Content
THERMOSTAT W SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTAT W SCREW

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCZ2
  • Mfr. Model # 4TCZ2
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • For Use With -
  • Item Line Volt Mechanical Tstat
  • Number of Switches 1
  • Overall Length 2-3/4"
  • Sensor Type Bonded Bi-Metal Strip
  • Switch Action Open on Rise
  • Thread NPT -
  • Switch Type SPST
  • Control Range 50 Degrees - 249 Degrees F
  • Contact Rating Resistive @ 120V 13.75 A
  • Contact Rating Resistive @ 240V 6.87A
  • Agency Compliance cUR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list