Skip Content
THERMOSTAT-W/SCREW ADJUST,400 TO 57 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTAT-W/SCREW ADJUST,400 TO 57

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCZ4
  • Mfr. Model # 4TCZ4
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Silver
  • Enclosure Type Stainless Steel
  • Application Mechanical Conductive Temp Control for Flat Surfaces, Process Heating
  • Features The Heat Sensitive Base Plate of the Thermostat Must Be Mounted in Full Contact with the Heated Surface, Endurance 100, 000 Cycles
  • Full Load Amps -
  • For Use With -
  • Full Load Amps @ 240VAC -
  • Full Load Amps @ 120VAC -
  • Height 13/16"
  • Includes #6-32 Screws for Wiring to Unit
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 120V -
  • Locked Rotor Amps @ 240V -
  • Number of Stages -
  • Number of Switches 1
  • Width 5/8"
  • Pilot Duty Contacts (VA) -
  • Inductive Amps @ 120V -
  • Inductive Amps @ 240V -
  • Mounting Location Tabs with Holes
  • Overall Length 2-3/4"
  • Sensor Type Bonded Bi-Metal Strip
  • Input Voltage -
  • Switch Action Open on Rise
  • Switch Type SPST
  • Thread NPT -
  • Voltage Range 120 to 240 VAC
  • Cooling Full Load @ 120V -
  • Cooling Locked Rotor @ 240V -
  • Cooling Locked Rotor @ 120V -
  • Standards cUR
  • Resistive Amps @ 208VAC 7.93A
  • Cooling Full Load @ 240V -
  • Control Range 400 Degrees - 570 Degrees F
  • Contact Rating Resistive @ 240V 6.87A
  • Temp. Sensitivity +/-5 Degrees F
  • Inductive Amps @ 208V -
  • Contact Rating Resistive @ 120V 13.75 A
  • Agency Compliance cUR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list