Skip Content
THERMOSTAT-W/SCREW ADJUST,250 TO 39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTAT-W/SCREW ADJUST,250 TO 39

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCZ3
  • Mfr. Model # 4TCZ3
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Mechanical Conductive Temp Control for Flat Surfaces, Process Heating
  • Enclosure Type Stainless Steel
  • Colour Silver
  • Features The Heat Sensitive Base Plate of the Thermostat Must Be Mounted in Full Contact with the Heated Surface, Endurance 100, 000 Cycles
  • For Use With -
  • Full Load Amps -
  • Full Load Amps @ 120VAC -
  • Height 13/16"
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 120V -
  • Full Load Amps @ 240VAC -
  • Includes #6-32 Screws for Wiring to Unit
  • Locked Rotor Amps @ 240V -
  • Number of Stages -
  • Number of Switches 1
  • Pilot Duty Contacts (VA) -
  • Width 5/8"
  • Inductive Amps @ 120V -
  • Mounting Location Tabs with Holes
  • Overall Length 2-3/4"
  • Input Voltage -
  • Sensor Type Bonded Bi-Metal Strip
  • Inductive Amps @ 240V -
  • Switch Action Open on Rise
  • Switch Type SPST
  • Thread NPT -
  • Voltage Range 120 to 240 VAC
  • Cooling Full Load @ 120V -
  • Cooling Full Load @ 240V -
  • Cooling Locked Rotor @ 120V -
  • Cooling Locked Rotor @ 240V -
  • Control Range 250 Degrees - 399 Degrees F
  • Standards cUR
  • Resistive Amps @ 208VAC 7.93A
  • Contact Rating Resistive @ 120V 13.75 A
  • Inductive Amps @ 208V -
  • Temp. Sensitivity +/-5 Degrees F
  • Contact Rating Resistive @ 240V 6.87A
  • Agency Compliance cUR

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List