THERMOSTAT TCHSCREEN 3H/2C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT TCHSCREEN 3H/2C

PECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PECT12532-001
  • Mfr. Model # T12532-001
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Touch screen low votage electronic multi stage thermostat programmable, 3 heat, 2 cool stages, switching system heat-off-cool-auto-emergency heat, programmable with 1,2, or 4 temperature settings per day, configure weekly programs as 5-1-1, 5-2, 7 days or non programmable, 365 day calendar. Auto daylight savings shift, programmable fan, accepts remote indoor and/or outdoor sensors, quick copy configuration and programming to transfer settings to additional thermostats via SD card, 3 levels of ke

Technical Specs

  • Colour White
  • Battery Backup Yes
  • Depth 1-5/16"
  • For Use With SB200-001 Occupancy Sensor, SP155-017 Indoor Remote Sensor, 70327 Outdoor Remote Sensor, 70481 SD Card Performance PRO
  • Temp. Settings per Day 4, 2
  • Height 4-5/16"
  • Item Low Voltage Thermostat
  • Includes (2) AA Batteries
  • Width 5-23/32"
  • Batteries Included Yes
  • Display Type LCD, Touchscreen Backlit
  • Dual Transformer Compatible Yes
  • Key Pad Lockout Yes
  • Footnotes 1, 2, 3, 6, 8
  • Mounting Type Horizontal
  • Power Method Hardwired/Battery
  • Programmable Fan Yes
  • Programs per Week 7, 5-2, 5-1-1 or Non-Programmable
  • Remote Sensing Capability Yes
  • Stages Cool 2
  • Fan Switching Auto-On
  • Stages Heat 3
  • Voltage 24 VAC
  • Terminal Designations C, W1(B/O), W2(AUX), G, A, E, Y1, Y2, RH, RC, SC, S1, S2, S3
  • System Switching Auto-Heat-Cool-Off-Aux-Setback
  • Agency Compliance ASHRAE 90.1-9, California Title 24
  • Control Range 50 Degrees F - 90 Degrees F
  • Low Battery Indicator Yes
  • Filter Indicator Yes
  • 750mV Compatible No
  • Dehumidification Control No
  • Humidification Control No
  • Automatic Changeover Yes
  • Temperature Limiting Yes
  • Temporary Temperature Hold Yes
  • Temporary Program Override Yes
  • Display Size 12 sq. in.
  • Display Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list