THERMOSTAT TCH SCRN 3H/2C HUM CNTRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT TCH SCRN 3H/2C HUM CNTRL

PECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PECT12532IAQ
  • Mfr. Model # T12532IAQ
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Touch screen low voltage electronic multi-stage thermostat, 3 heat, 2 cool stages, humidity and dehumidify control, switching system heat-off-cool-auto-emergency heat, programmable with 1,2, or 4 temperature settings per day, configure weekly programs as 5-1-1, 5-2, 7 day or nonprogrammable. Auto daylight savings shift, programmable fan, accepts remote indoor and/or outdoor sensors, quick copy configuration and programming to transfer settings to additional thermostats via SD card, 3 levels of

Technical Specs

  • Battery Backup Yes
  • Depth 1-5/16"
  • Colour White
  • For Use With SB200-001 Occupancy Sensor, SP155-017 Indoor Remote Sensor, 70327 Outdoor Remote Sensor, 70481 SD Card Performance PRO
  • Height 4-5/16"
  • Includes (2) AA Batteries
  • Item Low Voltage Thermostat
  • Temp. Settings per Day 4, 2
  • Width 5-23/32"
  • Batteries Included Yes
  • Display Type LCD, Touchscreen Backlit
  • Dual Transformer Compatible Yes
  • Footnotes 1, 2, 3, 5, 6, 8
  • Key Pad Lockout Yes
  • Mounting Type Horizontal
  • Power Method Hardwired/Battery
  • Programs per Week 7, 5-2, 5-1-1 or Non-Programmable
  • Remote Sensing Capability Yes
  • Programmable Fan Yes
  • Stages Cool 2
  • Stages Heat 3
  • Fan Switching Auto-On
  • Terminal Designations C, W1(B/O), W2(AUX), G, A, E, Y1, Y2, RH, RC, SC, S1, S2, S3
  • System Switching Auto-Heat-Cool-Off-Aux-Setback
  • Control Range 50 Degrees F - 90 Degrees F
  • Voltage 24 VAC
  • Agency Compliance ASHRAE 90.1-9, California Title 24
  • Low Battery Indicator Yes
  • Humidification Control Yes
  • Filter Indicator Yes
  • Automatic Changeover Yes
  • Dehumidification Control Yes
  • 750mV Compatible No
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Temperature Limiting Yes
  • Display Size 12 sq. in.
  • Display Color Blue
  • Features A Secure Digital (SD) Card Capability for Download/Upload Configuration and Program Settings. Humidity and Dehumidify Outputs
  • WiFi Capability No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list