!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTAT SENDING UNIT TW205/TW206

THERMOSTAT SENDING UNIT TW205/TW206

PECO

THERMOSTAT SENDING UNIT TW205/TW206 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT SENDING UNIT TW205/TW206

THERMOSTAT SENDING UNIT TW205/TW206

PECO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PECRW205
  • Mfr. Model # RW205
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 2844
  • Shipping Weight 0.82 lbs

Product Details

Wireless unit module, wireless thermostat PTAC, PTHP, or Fan Coil, Terminal Designations L1, L2, W1, Y1, G1, G2, G3, A, RC, Sc, S1, S2, horizontal or vertical mounting, color white, for use with PECTW205 or PECTW206

Technical Specs

  • Item Wireless Unit Module
  • Voltage 24VAC or 110 to 277VAC
  • Mounting Type Horizontal or Vertical
  • Terminal Designations L1, L2, W1, Y1, G1, G2, G3, A, RC, Sc, S1, S2
  • Includes Installation and Operators Manuals, Batteries
  • Standards UL, cUL, CSA, ASHRAE 90.1-9, Title 24

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list