Skip Content
THERMOSTAT RESISTIVE LINEVOLTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTAT RESISTIVE LINEVOLTAGE

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E036
  • Mfr. Model # 4E036
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth 1-1/4"
  • Enclosure Type -
  • Colour Beige
  • Full Load Amps @ 120VAC 15A
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 120V -
  • Full Load Amps @ 240VAC -
  • Height 4-1/2"
  • Locked Rotor Amps @ 240V -
  • Pilot Duty Contacts (VA) -
  • Number of Switches 1
  • Width 2-3/4"
  • Differential +/-1 Degrees F
  • Mounting Location Standard 2 x 4" Electrical Box
  • Mounting Type Vertical
  • Sensor Type Bi-Metal
  • Switch Action Open on Rise
  • Resistive Amps @ 208VAC -
  • Contact Rating Resistive @ 120V 22 A
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 277V 18A
  • Thermostat Heating/Cooling Heating
  • Thermostat Control Range 40 Degrees - 85 Degrees F
  • Thermostat Switch Type SPST
  • Thermostat Voltage 120 - 277VAC
  • Thermostat Item Line Voltage Mechanical Thermostat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list