Skip Content
THERMOSTAT,LOW VOLTAGE,PROG,4H/2C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTAT,LOW VOLTAGE,PROG,4H/2C

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X593
  • Mfr. Model # 16X593
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Depth 1-1/2"
  • Colour White
  • Battery Backup Yes
  • For Use With Single Stage, Multi-Stage, Heat Pump, Heat Pump with Dual Fuel
  • Height 5-1/2"
  • Includes Equipment Control Module, Return Air Sensor
  • Item Low Voltage Thermostat
  • Temp. Settings per Day 4, 2
  • Width 5-3/4"
  • Batteries Included Yes
  • Display Type Digital
  • Dual Transformer Compatible Yes
  • Key Pad Lockout Yes
  • Footnotes 1, 2, 3, 5, 6, 8
  • Mounting Type Horizontal
  • Power Method Hardwired/Battery
  • Programs per Week 7 or Non-Programmable
  • Programmable Fan Yes
  • Remote Sensing Capability Yes
  • Stages Cool 2
  • Stages Heat 4
  • Fan Switching Auto-On
  • System Switching Auto-Heat-Cool-Off
  • Voltage 24 VAC
  • Terminal Designations R, RC, RH, C, W/E, W2, Y, Y2, G, O/B, HM, HM2, DHM, DHM2, L
  • Low Battery Indicator Yes
  • Control Range 45 Degrees F - 99 Degrees F
  • Humidification Control Yes
  • 750mV Compatible No
  • Filter Indicator Yes
  • Dehumidification Control Yes
  • Automatic Changeover Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Temperature Limiting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list