THERMOSTAT,LOW VOLTAGE,NON PROG,1H/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT,LOW VOLTAGE,NON PROG,1H/

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X604
  • Mfr. Model # 16X604
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Battery Backup Yes
  • For Use With Heat Only, Cool Only, Heat/Cool, Heat Pump with Auxiliary
  • Colour White
  • Includes 2 AA Battery
  • Item Low Voltage Thermostat
  • Display Digital
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Footnotes 3, 4
  • Power Method Hardwired/Battery
  • Key Pad Lockout No
  • Remote Sensing Capability No
  • Programmable Fan No
  • Stages Cool 1
  • Stages Heat 1
  • Terminal Designations R,C,O/B,W2,Y,G,L
  • Low Battery Indicator Yes
  • Fan Switching Auto-On
  • System Switching Heat-Cool-Off-Emer
  • Filter Indicator Yes
  • Humidification Control No
  • 750mV Compatible Yes
  • Automatic Changeover No
  • Temporary Program Override No
  • Dehumidification Control No
  • Temperature Limiting No
  • Temporary Temperature Hold No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list