Skip Content
THERMOSTAT,LINEVOLTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTAT,LINEVOLTAGE

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TZ43
  • Mfr. Model # 3TZ43
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Commercial, Residential
  • Depth 2-1/8"
  • Colour Tan
  • Enclosure Type -
  • Features Light/Heavy Duty
  • Full Load Amps 16A
  • For Use With Controlling of Fan Coils, Fan Motor Starters, Circulator Motors, Contractors, Valves and Heaters
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps @ 240VAC 8A
  • Height 5-1/8"
  • Includes (2) Dial Stops for Locking Dial Setting or Limiting Temperature Range, Easy-to-Adjust Knob
  • Locked Rotor Amps @ 240V 48A
  • Locked Rotor Amps @ 120V 96A
  • Item Line Volt Mechanical Tstat
  • Number of Stages -
  • Number of Switches 1
  • Width 2-7/8"
  • Pilot Duty Contacts (VA) 125
  • Differential 1.5 Degrees F
  • Inductive Amps @ 120V 8A
  • Inductive Amps @ 240V 4A
  • Input Voltage -
  • Mounting Location Standard 2 x 4" Vertical Box
  • Mounting Type Vertical
  • Overall Length -
  • Sensor Type -
  • Fan Switching -
  • Switch Action Open/Close on Rise
  • System Switching -
  • Switch Type SPDT
  • Voltage Range 120 to 240 VAC
  • Thread NPT -
  • Cooling Full Load @ 120V 8A
  • Cooling Locked Rotor @ 240V 24A
  • Control Range 36 Degrees - 90 Degrees F
  • Cooling Full Load @ 240V 4A
  • Cooling Locked Rotor @ 120V 48A
  • Contact Rating Resistive @ 120V 16 A
  • Inductive Amps @ 208V -
  • Contact Rating Resistive @ 240V 16A
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Switch Type SPDT
  • Thermostat Voltage 120 - 240VAC
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Control Range 30 Degrees - 90 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List