THERMOSTAT LINE VOLTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT LINE VOLTAGE

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E734
  • Mfr. Model # 2E734
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Tan
  • Depth 2-1/8"
  • Enclosure Type -
  • Full Load Amps @ 120VAC 8A
  • Full Load Amps @ 240VAC 4A
  • Height 5-1/8"
  • Includes (2) Dial Stops for Locking Dial Setting or Limiting Temperature Range, Easy-to-Adjust Knob
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 240V 24A
  • Locked Rotor Amps @ 120V 48A
  • Differential 1.5 Degrees F
  • Pilot Duty Contacts (VA) 125
  • Width 2-7/8"
  • Number of Switches 1
  • Inductive Amps @ 120V 8A
  • Inductive Amps @ 240V 4A
  • Mounting Location Standard 2 x 4" Vertical Box
  • Mounting Type Vertical
  • Sensor Type -
  • Switch Action Open/Close on Rise
  • Contact Rating Resistive @ 120V 8 A
  • Inductive Amps @ 208V -
  • Contact Rating Resistive @ 240V 8A
  • Thermostat Voltage 120 - 277VAC
  • Thermostat Switch Type SPDT
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Control Range 30 Degrees - 90 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list