Skip Content
THERMOSTAT,LINE VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTAT,LINE VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PU48
  • Mfr. Model # 4PU48
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Shadow White
  • Height 4-3/4"
  • Depth 1-1/2"
  • Full Load Amps @ 240VAC 10A
  • Full Load Amps @ 120VAC 15A
  • Item Line Volt Mechanical Tstat
  • Width 2-3/4"
  • Number of Switches 1
  • Inductive Amps @ 240V 4.5A
  • Sensor Type Bi-Metal Actuator
  • Inductive Amps @ 120V 4.5A
  • Switch Action Open on Rise
  • Differential 2 Degrees F - 4 Degrees F
  • Standards UL and CSA
  • Inductive Amps @ 208V -
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 120V 22 A
  • Temp. Sensitivity +/-2 Degrees F
  • Thermostat Heating/Cooling Heating
  • Thermostat Voltage 120 - 277VAC
  • Thermostat Control Range 50 Degrees - 90 Degrees F
  • Thermostat Switch Type DPST
  • Thermostat Programmable No
  • Thermostat Item Line Voltage Mechanical Thermostat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list