Skip Content
THERMOSTAT KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMOSTAT KNOB

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HL23
  • Mfr. Model # 3HL23
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Display Temp. Range (F) 60 to 250
  • Depth (In.) -
  • For Use With Mfr. No. N15/3015-2
  • Height (In.) -
  • Item Thermostat Knob
  • Includes -
  • Length (In.) -
  • Nominal Sensor Ohms @ 75F -
  • Operating Temp. Range (F) -
  • Remarks For Bulb and Capillary Style Thermostats
  • Input Voltage -
  • Sensor Type -
  • Width (In.) -
  • Type Replacement
  • Fan Switching -
  • Terminal Designations -
  • Thread NPT -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list