THERMOSTAT ELECTRIC COOK CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT ELECTRIC COOK CONTROL

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXJ2
  • Mfr. Model # 6KXJ2
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes Dial and Hardware
  • Item Electric Cooking Control
  • Type Thermostat
  • Voltage 120/277 VAC
  • Dial Range 60 - 250
  • Agency Compliance CSA
  • Replaces 5300 Series
  • Stem Length 3/16"
  • Capillary Length 48"
  • Bulb Size 3/8" x 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list