THERMOSTAT DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT DPST

QMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QMKM602W
  • Mfr. Model # M602W
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 1.0 lbs

Product Details

Manual line voltage thermostat. Type DPST, Snap Action, Temperature range 7 to 24 degrees C, Voltage range 120-277. Includes positive Off. Ideal for wall, toe space and baseboard heaters.

Technical Specs

  • For Use With Baseboard, Wall Heaters, Toe Space Heaters
  • Colour White
  • Item Line Voltage Thermostat
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list