THERMOSTAT DIGITAL PROGRAMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT DIGITAL PROGRAMMABLE

QMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QMKTH400024
  • Mfr. Model # TH400024
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1459
  • Shipping Weight 1.0 lbs

Product Details

Electronic programmable digital thermostat. Ideal for radiant ceiling panel and baseboard heaters. May be used for fan-forced heaters. Switch type - TRIAC, 2 wire SPST, Temperature range 4 to 29 degrees C. 120 or 240 volts.

Technical Specs

  • For Use With Radiant Ceiling Panel & Baseboard Heaters
  • Item QMARK, 120 V or 240 V 2-Wire Electonic (TRIAC switch) Programable Line Voltage Thermostat Rated 16.7 A
  • Material Plastic
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list