THERMOSTAT COOL/HEAT 3SP FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT COOL/HEAT 3SP FAN

PECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PECTA155-046
  • Mfr. Model # TA155-046
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Manual change over thermostat. Designed for use with HVAC systems including two or four pipe fan coil applications. Features 3 fan speeds (hi-med-low), analog display, wire lead connection, temperature range 10-32 degrees C.

Technical Specs

  • Application Electric Manual Change Over Heat/Cool, 3-Speed Fan
  • Depth (In.) 1-1/16
  • Colour White
  • Differential (Deg. F) 3
  • Item Fan Coil Thermostat
  • Height (In.) 4-1/2
  • Enclosure Type Plastic
  • Temp. Settings per Day 1
  • Number of Switches 1
  • Number of Stages 1
  • Display Analog
  • Input Voltage 24 - 277
  • Sensor Type Bimetal
  • Mounting Position Installs on a Standard 2" x 4" Box
  • Fan Switching Hi-Med-Low
  • Switch Action One Opens, One Closes on Rise
  • Voltage 24 - 277
  • System Switching Heat-Off-Cool
  • Agency Compliance UL,CUL
  • Rated For Pilot Duty Yes 125 VA
  • Thermostat Number of Speeds 3
  • Thermostat Control Range 50 Degrees - 90 Degrees F
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Item Fan Coil Thermostat
  • Thermostat Switch Type SPDT
  • Fan Coil Thermostat Type Electric Line Voltage

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list