Skip Content
THERMOSTAT COILED BULB 4-37C NEMA4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT COILED BULB 4-37C NEMA4X

PECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PECTH109-009
  • Mfr. Model # TH109-009
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1459
  • Shipping Weight 1.35 lbs

Product Details

NEMA 4X industrial control. Weather-resistant enclosure enables placement almost anywhere in any orientation. NEMA 4X thermostat withstands water spray, high humidity, airborne contaminants, and moderately corrosive conditions. Large, visible dial, quick and easy setpoint selection. CSA certified.

Technical Specs

  • Depth 4-7/8"
  • Enclosure Type Rain Tight NEMA 4X, (2) Piece Molded Plastic
  • Colour Gray
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps @ 240VAC 12A
  • Item Line Volt Mechanical Tstat
  • Includes Oversized Enclosures to Accommodate Internally Mounted Relays or Terminal Blocks
  • Height 7-1/3"
  • Locked Rotor Amps @ 120V 80A
  • Locked Rotor Amps @ 240V 60A
  • Number of Switches 2
  • Differential 3 Degrees F
  • Width 3-1/2"
  • Pilot Duty Contacts (VA) 125
  • Mounting Type Surface
  • Sensor Type Stainless Steel, Fluid Filled Coil
  • Switch Action Open/Close on Rise
  • Contact Rating Resistive @ 120V 25 A
  • Standards UL, CSA, NEC 547
  • Resistive Amps @ 208VAC 25A
  • Contact Rating Resistive @ 240V 25A
  • Sensing Bulb Dia. 1-1/4"
  • Contact Rating Resistive @ 277V 20A
  • Temp. Sensitivity +/-3 Degrees F
  • Inductive Amps @ 120V 16.0 A
  • Inductive Amps @ 240V 12.0 A
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Control Range 40 Degrees - 100 Degrees F
  • Remote Sensing Bulb Included Yes
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Switch Type SPDT
  • Thermostat Voltage 24, 120 - 277VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list