Skip Content
THERMOSTAT CABLE,18/8,WHITE, 250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTAT CABLE,18/8,WHITE, 250FT

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CGV1
  • Mfr. Model # 6CGV1
  • UNSPSC # 26121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.44 lbs

Technical Specs

  • Item Thermostat Cable
  • Number of Conductors 8
  • Jacket Colour White
  • Voltage 150
  • Standards Article 725, ETL
  • Package Type Spool
  • Wire and Cable Item Thermostat Cable
  • Cable Type - Wire and Cable Non Plenum
  • Wire Size - Wire and Cable 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list