THERMOSTAT AUTO COOL/HEAT/OFF 3SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT AUTO COOL/HEAT/OFF 3SP

PECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PECTA170-001
  • Mfr. Model # TA170-001
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1459
  • Shipping Weight 0.9 lbs

Product Details

Auto change over thermostat. Stand-alone digital control that supplies line or low voltage relay control of heat, cool and outside air. Features 3 fan speeds (Auto-Hi-Med-Low-Off), wire lead connection, occupancy sensor input, temperature range 10-32 degrees C.

Technical Specs

  • Colour White
  • Application 2 or 4 Pipe Auto Heat/Cool, 3-Speed Fan with On-Auto Fan Switch
  • Depth (In.) 1-1/2
  • Differential (Deg. F) Configurable 3
  • Full Load Amps @ 120VAC 5.8
  • Enclosure Type Plastic
  • Includes Hardware
  • Height (In.) 4-1/2
  • Full Load Amps @ 240VAC 2.9
  • Item Fan Coil Thermostat
  • Locked Rotor Amps @ 240V 17.4
  • Number of Stages 1
  • Locked Rotor Amps @ 120V 34.8
  • Number of Switches 4 Input, 6 Output
  • Display Digital LCD
  • Temp. Settings per Day 1
  • Input Voltage 24 - 277
  • Mounting Position Horizontal
  • Sensor Type Local or Remote
  • Special Information Auto or Manual Heat to Cool Changeover, Key Pad Lockout
  • Switch Action Open or Close
  • System Switching Auto-Heat-Cool-Off
  • Fan Switching Nonstaged 3-Speed
  • Uses Commercial HVAC Applications
  • Agency Compliance UL
  • Voltage 24 - 277 VAC
  • Rated For Pilot Duty Yes 24 VA
  • Thermostat Switch Type 6 Relays
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Number of Pipes 4
  • Thermostat Item Fan Coil Thermostat
  • Fan Coil Thermostat Type Heating/Cooling
  • Thermostat Number of Speeds 3
  • Thermostat Control Range 50 Degrees - 90 Degrees F
  • Width (In.) 5-2/3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list