THERMOSTAT AUTO 3SP FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTAT AUTO 3SP FAN

PECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PECTB158-100
  • Mfr. Model # TB158-100
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Auto change over thermostat. Stand-alone digital controller that supplies 24 V output control for valves, dampers, relays and three wire floating valves. Features 3 fan speeds (hi-med-low-off), digital display, terminal block connection, temperature range 10-32 degrees C.

Technical Specs

  • Application Fan Coil, 2 Pipe or 4 Pipe, Proportional (3 Wire Floating), 3-Speed Fan
  • Colour White
  • Depth (In.) 1
  • Full Load Amps @ 120VAC 5.8
  • Differential (Deg. F) 1
  • Enclosure Type Rigid Vinyl
  • Full Load Amps @ 240VAC 2.9
  • Height (In.) 2-13/16
  • Item Fan Coil Thermostat
  • Includes Mounting Hardware, Installation Instructions
  • Locked Rotor Amps @ 120V 34.8
  • Locked Rotor Amps @ 240V 17.4
  • Number of Switches 6
  • Number of Stages 2
  • Temp. Settings per Day Manual Adjust
  • Input Voltage 24 VAC or 110 - 277 VAC
  • Display 0.6 sq. in. LCD Backlit
  • Mounting Position Horizontal
  • Special Information Low Voltage Thermostat is Electrically Isolated From the Line Voltage Fan Switching
  • Sensor Type Thermistor
  • Switch Action 3 Wire Floating or On-Off
  • Fan Switching Off-Hi-Med-Low
  • Voltage 24 VAC or 110 - 277 VAC
  • System Switching Off-Heat-Cool-Auto
  • Agency Compliance UL, cUL, CE
  • Uses Fan Coil, 2 Pipe or 4 Pipe
  • Rated For Pilot Duty 125 VA
  • Thermostat Item Fan Coil Thermostat
  • Thermostat Number of Pipes 4
  • Thermostat Number of Speeds 3
  • Thermostat Heating/Cooling Heating/Cooling
  • Fan Coil Thermostat Type Heating/Cooling
  • Thermostat Control Range 50 Degrees - 90 Degrees F
  • Width (In.) 4-1/2
  • Thermostat Switch Type Triac

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list