Skip Content
THERMOSTAT 120VAC 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOSTAT 120VAC 5/8IN

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E939
  • Mfr. Model # 2E939
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Sensor Type -
  • Overall Length 4-3/8
  • Number of Switches 1
  • Item Line Voltage Thermostat
  • For Use With Fryers and other Food Service Equipment and Replacement Units
  • Switch Action Open on Rise
  • Switch Type SPST
  • Thread NPT 1/2-14
  • Agency Compliance UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list