Skip Content
THERMOSTADT REMOTE BULB CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOSTADT REMOTE BULB CSA

COLUMBUS ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E399
  • Mfr. Model # 2E399
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Depth 2-9/16"
  • Colour Gray
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps @ 240VAC -
  • Includes -
  • Height 5-3/8"
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 120V -
  • Locked Rotor Amps @ 240V -
  • Number of Switches 1
  • Pilot Duty Contacts (VA) -
  • Width 2-5/16"
  • Differential 4.5 Degrees - 40 Degrees F
  • Inductive Amps @ 120V 7.4A
  • Inductive Amps @ 240V 3.7A
  • Sensor Type Hydraulic Capillary
  • Switch Action Open/Close on Rise
  • Resistive Amps @ 208VAC -
  • Capillary Length 96"
  • Inductive Amps @ 208V -
  • Sensing Bulb Dia. 3/8"
  • Contact Rating Resistive @ 120V 24 A
  • Contact Rating Resistive @ 240V 20A
  • Sensing Bulb Length 5-1/4"
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Control Range -30 Degrees - 90 Degrees F
  • Thermostat Voltage 120 - 240VAC
  • Thermostat Switch Type SPDT
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Remote Sensing Bulb Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list