THERMOPILE,PILOT GENERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

THERMOPILE,PILOT GENERATOR

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Z418
  • Mfr. Model # 12Z418
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes PG9 Pilot Adaptor
  • Gas Type LP/NG
  • Type Pilot Generator
  • Package Quantity 1
  • Item Thermopile
  • Length (In.) 36
  • Special Information Two Lead Connection
  • Tip Style CP-2
  • Voltage 250mv to 750mv

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list