THERMOMETER WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER WALL

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2T706
  • Mfr. Model # 2T706
  • UNSPSC # 41112212
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.25 lbs

Product Details

Wall Thermometer, Divisions 2 Degrees, Temperature Range -30 to 120 Degrees Fahrenheit, Thermometer Type Cold Room, Readable in Poor Lighting

Technical Specs

  • Application Cold Room
  • Item Analog Thermometer
  • Features Nontoxic Liquid Fill, Waterproof
  • Height 12"
  • Temp. Range (F) -30 Degrees to 120 Degrees
  • Degree Divisions 2 Degrees F
  • Mounting Wall
  • Temp. Range (C) -40 Degrees to 50 Degrees
  • Case Material Metal
  • Scale Color Black

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list