THERMOMETER WALL -40 TO 50 C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER WALL -40 TO 50 C

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2T707
  • Mfr. Model # 2T707
  • UNSPSC # 41112212
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.15 lbs

Product Details

Wall Thermometer, Divisions 2 Degrees, Temperature Range -40 to 120 F, -40 to 50 C, Thermometer Type Utility, 9 1/4 Inches Length, White Aluminum Back

Technical Specs

  • Application Indoor/Outdoor
  • Features Nontoxic Liquid Fill, Multi-directional Viewing, Weather Resistant, Rustproof
  • Height 8-1/8"
  • Item Analog Thermometer
  • Temp. Range (F) -40 Degrees - 120 Degrees
  • Degree Divisions 2 Degrees F
  • Mounting Wall
  • Temp. Range (C) -40 Degrees - 50 Degrees
  • Case Material Aluminium
  • Scale Color Blue/Red
  • Display Type Analog

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list