Skip Content
THERMOMETER TC DIGITAL 9V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER TC DIGITAL 9V

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REEST610B
  • Mfr. Model # ST610B
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Temperature indication follows NBS and IEC 584 temperature/voltage tables for Type K thermocouples.

Technical Specs

  • Accuracy +/- 0.5% rdg + 1 Degrees C/ +2 Degrees F
  • Includes Beaded Wire Probe, Battery and Soft Carrying Case
  • Item Digital Type K Thermometer
  • Temp. Range (F) -58 - 2000 Degrees
  • Probe Connector Type K Thermocouple
  • Temp. Range (C) -50 Degrees C - 1300 Degrees C
  • Use Air or Surface Contact Temperature Measurement
  • Calibration Certificate Optional
  • Wire Length 60"
  • Temperature Measuring Element Type K Thermocouple
  • Manufacturers Warranty Length 1 yr.
  • Probe Material Beaded Wire

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List