Skip Content
THERMOMETER STEM -40 TO 450F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER STEM -40 TO 450F

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER2000
  • Mfr. Model # R2000
  • UNSPSC # 42182209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Battery Type 1.5 V
  • Depth 1-1/4"
  • Features Stainless Steel Stem, Waterproof, LCD Display
  • Includes Battery, Probe Cover
  • Height 1-1/4"
  • Item Waterproof Digital Stem Thermometer
  • Temp. Range (F) -40 Degrees - 450 Degrees
  • Width 1-1/4"
  • Display LCD
  • Resolution 0.1 Degrees F/C
  • Probe Connector Built-In
  • Temp. Accuracy Less Than 0 Degrees F (-17.8 Degrees C): +/-3.6 Degrees F (2.0 Degrees C), 0 Degrees F - 230 Degrees F (-17.8 Degrees C - 110 Degrees C): +/-1 Degrees F (0.5 Degrees C), Greater Than 230 Degrees F (110 Degrees C): +/-3.6 Degrees F (2.0 Degrees C)
  • Temp. Range (C) -40 Degrees - 230 Degrees
  • Auto Power Off Yes
  • Calibration Certificate Optional
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list