THERMOMETER SINGLE INPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER SINGLE INPUT

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET51-2
  • Mfr. Model # 51-2
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1248
  • Shipping Weight 1.66 lbs

Product Details

Single input digital thermocouple thermometer. Accuracy: plus/minus 0.05% of reading +0.5 degrees F.

Technical Specs

  • Accuracy +/-0.05% of Reading + 0.3 Degrees C
  • Battery Type (3) AA
  • Includes K Type Bead Probe, Instructions
  • Features Electronic Offset Function Allows Compensation of Thermocouple Errors to Maximize Overall Accuracy, Splash and Dust Resistant Case Protected By Impact Absorbing Holster, User Friendly Front Panel is Easy to Set Up and Operate, Optional Toolpak Accessory Allows The Thermometer to Hang from Any Metal Object (with The Rare Earth Magnet) or Secure Around A Pipe (with Hook and Loop Straps) for Hands Free Operation
  • Item Single Input Digital Thermometer
  • Display Backlit 3 Line LCD
  • Temp. Range (F) Type K -328 Degrees F - 2501 Degrees F, Type J -346 Degrees F - 2192 Degrees F, Type T -418 Degrees F - 752 Degrees F, Type E -418 Degrees F- 1832 Degrees F
  • Resolution 0.1 Degrees C
  • Probe Connector Mini-Type
  • Temp. Range (C) Type J: -210 Degrees C - 1200 Degrees C, Type K: -200 Degrees C - 1372 Degrees C, Type T: -250 Degrees C - 400 Degrees C, Type E: -150 Degrees C - 1000 Degrees C
  • Auto Power Off Yes
  • Standards CE, CSA C22.2 No. 1010.1 1992, EN 61010
  • Number of Inputs 1
  • Memory Min/Max/Avg/Dif
  • Manufacturers Warranty Length 3 yr.
  • Data Hold Yes
  • NIST Certification By Fluke
  • Thermometer Thermocouple Type Type E, Type J, Type K, Type T
  • Thermometer Item Thermocouple Thermometer

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list